missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Port-A-Cul™ Anaerobic Collection and Transport Systems
Versatile—use for fluid, tissue, or swab specimens
33.85 € - 108.00 €
Product Code | Brand | For Use With (Application) | Product Type | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Product Type | Sterility | Price | Quantity & Availability | |||
17362331
|
BD
221609 |
Used for transport of fluid specimens | Port-A-Cul™ Vial | Sterile |
91.25 €
Pack of 10 |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17342331
|
BD
221607 |
To maintain the viability of anaerobic, facultative and aerobic microorganisms during transport from the patient to the laboratory | Port-A-Cul™ Tube | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17332331
|
BD
221606 |
To maintain the viability of anaerobic, facultative and aerobic microorganisms during transport from the patient to the laboratory | Port-A-Cul™ Tube | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17352331
|
BD
221608 |
To maintain the viability of anaerobic, facultative and aerobic microorganisms during transport from the patient to the laboratory | Port-A-Cul™ Vial | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Collect and maintain specimens at 20° to 25°C for up to 72 hours
- Ensure aerobic, anaerobic, microaerophilic or facultative microorganism viability during transport from patient to laboratory (including Campylobacter jejuni)
- Reduced medium formulated to protect oxygen-sensitive microbes
- Media contain an indicator that continuously monitors the reduced media status
- Collect specimen on a swab, as a fluid, or as a tissue specimen
- Available as tube system (capacity 11mL), jar system (capacity 20mL), or vial system (capacity 5mL)
- Sterile Package contains either one tube and two polyester-tipped wooden swabs, one vial or one jar
- Screw-cap jar is 3 in. tall and has a 1 in.-wide mouth; not for use with fluids
- Fluid Collection Kit contains one sterile-packaged vial containing media and a 5cc syringe with a 22-gauge needle and Luer-Lok™ closure
Specifications
10 Pk. | |
20°C to 25°C |