missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Sphero™ Rainbow Calibration Particles
Description
- For flow cytometry calibration and alignment
- Have emission spectra compatible with many common fluorophores used for immunofluorescent staining with flow cytometric analysis
- Very small coefficients of variation in both size and fluorescence
- Contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol
- Provided in convenient dropper bottles containing 5mL of particle suspension at a concentration of 107 particles/mL
- Polystyrene
Rainbow Calibration Particles (6 Peaks)
- Each vial contains a mixture of Rainbow Particles that are dyed to six different fluorescent intensities
- The vial contains a mixture of Rainbow Particles that are dyed to eight different fluorescent intensities
- Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
- The intensity of this particle corresponds to the brightest intesity of peak in the Rainbow Calibration Particles, 3.0-3.4μm (Mfr. No. 556286)
- Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
- Each vial contains a single population of Blank Calibration Particles that are dyed to a single fluorescent intensity
- The intensity of this particle corresponds to the dimmest intensity peak in the Rainbow Calibration Particles (6 Peaks), 6.0-6.4μm (Mfr. No. 5556288)
- Approximate the background fluorescence of unstained cells
Specifications
Specifications
| Concentration | 107 particles/mL |
| Certifications/Compliance | 29 CFR 1910.1200, 91/155/EEC, 93/112/EC, RUO |
| Description | Rainbow Calibration Particles |
| Diameter (Metric) | 3 to 3.4 μm |
| Content And Storage | Aqueous solution containing 0.01%NP40 and ≤0.02% sodium azide |
| Format | Liquid |
| For Use With (Equipment) | Flow cytometer |
| Material | Polystyrene |
| Includes | Mixture of rainbow particles that are dyed to 6 different fluorescent intensities |
| Volume (Metric) | 5 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?