missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ PPT™ Plasma Preparation Tubes

Product Code. 12977696
Change view
Click to view available options
Capacity (Metric):
5 mL
8.5 mL
Tube Size:
13 x 100 mm
16 x 100 mm
Quantity:
100/Bx.
1000/Cs.
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Tube Size Quantity unitSize
12977696 8.5 mL 16 x 100 mm 1000/Cs. Pack of 1000
12967696 5 mL 13 x 100 mm 100/Bx. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12977696 Supplier BD Supplier No. 362799
 Restricted Item
Estimated Shipment: 07-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Convenient closed systems. BD Vacutainer™ PPT™ Plasma Preparation Tubes are sterile plastic blood collection tubes with a spray-dried anticoagulant and an inert separation gel. They are ideal for the collection, storage, and transport of undiluted plasma for molecular diagnostics testing.

BD Vacutainer™ PPT™ is a closed system allowing for the collection of venous blood, which upon centrifugation separates undiluted plasma. These are used in molecular diagnostic test methods or other procedures where an undiluted plasma specimen is required.
  • When the tube is centrifuged, the separation gel migrates and forms a physical barrier between the plasma and most of the cellular elements
  • Spray-dried K2EDTA anticoagulant (as opposed to a liquid additive) is used so the plasma obtained is undiluted
  • The PPT™ tube can be transported without removal of the plasma, due to the stable, inert separation gel
  • Centrifugation should take place within two hours after blood collection for optimum results
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Product Type Plasma Preparation Tube
Additive Polyester Based (SST) Polymer Gel and Spray Dried K2 EDTA
Material Plastic
Sterility Sterile
Closure Type Hemogard
Capacity (Metric) 8.5 mL
For Use With (Equipment) Vacutainer™ Needle and Tube Holder
Tube Size 16 x 100 mm
Quantity 1000/Cs.
For Use With (Application) Molecular diagnostic testing, Separation of undiluted plasma
Label Type Mylar (Transparent)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.