missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Bead Genie

Product Code. 17241752 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
No plug
UK plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
17241752 No plug Each
17261752 UK plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17241752 Supplier Scientific Industries Supplier No. 83041307
  • ONLINE EXCLUSIVE PRICE
    2415.00 €
    2282.06 € / Pack of 1
    Save 132.94 €
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Bead Genie is a bead beater ideal for lysing, extraction, or homogenization applications, utilizing an aggressive vertical mixing motion. No additional accessories necessary for use.

  • Bead beater utilizing an aggressive vertical mixing motion ideal for lysing, extraction, or homogenization applications
  • Beads are also available but sold separately
TRUSTED_SUSTAINABILITY

Specifications

Voltage 10/240/440 V
Electrical Requirements 230 V
Depth (English) 6.5 in.
Depth (Metric) 165 mm
Height (English) 13 in.
Height (Metric) 330 mm
Length (English) 6.5 in.
Length (Metric) 165 mm
Width (English) 4.8 in.
Width (Metric) 122 mm
Material Zinc Casting
Certifications/Compliance CE
For Use With (Application) Lysing, Extraction, or Homogenization Applications
For Use With (Equipment) Tube Holders and Beads
Holds 12 Microtubes, 6 x 15 mL tubes, and 3 x 50 mL tubes
Includes Tube Holders
No. of Strokes 500 to 4800 Strokes/min. (250 to 2400 rpm)
Plug Type No plug
Timer 1 sec. to 99 min. or Continuous
Tubing Style Vertical and horizontal
Weight (English) 13 lb.
Weight (Metric) 6 kg
Product Type Bead Genie
Frequency 47/63 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.