missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ 144-Place PCR Tube Freezer Storage Boxes

Product Code. 15427710
Change view
Click to view available options
Dimensions (L x W x H):
5.25 x 5.25 x 1 in.
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
15427710 5.25 x 5.25 x 1 in. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15427710 Supplier Bel-Art™ Supplier No. F188370000
  • ONLINE EXCLUSIVE PRICE
    69.00 €
    46.23 € / Pack of 5
    Save 22.77 €
    33% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide ULT freezer storage at temperatures down to -86°C

Designed to fit in a standard 2 in. freezer rack, these 144-place PCR Tube Freezer Boxes will hold individual and/or strip 0.2ml PCR tubes.

  • Two boxes may be stacked to fit together in one space in a 2 in. freezer storage rack if using flat-capped PCR tubes
  • Clear polycarbonate lid and base and alpha-numeric index make it easy to identify samples within the box
  • Hold individual and/or strip 0.2mL PCR tubes
  • Durable and impervious to moisture
  • L x W x H: 13.2 x 13.2 x 2.5cm (5.25 x 5.25 x 1 in.)

Specifications

Closure Type Lid
Color Clear
Material Polycarbonate
Shape Square
For Use With (Equipment) 2 in. freezer storage rack
Holds 0.2 mL PCR Tubes
Product Type Freezer Box
Quantity 5/Pk.
Dimensions (L x W x H) 5.25 x 5.25 x 1 in.
Length (Metric) 13.2 cm
Length (English) 5.2 in.
Width (Metric) 13.2 cm
Width (English) 5.2 in.
Height (Metric) 2.5 cm
Height (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.