missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Centrifuge Tube Rack, 5 mL
Shop All SP Scienceware Products
Click to view available options
Positions:
40
Unit Size:
Each
Description
For 5 mL centrifuge tubes, including Eppendorf brand, this rack will also accommodate other tubes with diameter of 13-16 mm
- Made of corrosion resistant white polypropylene plastic
- End plates have handles for easy transport and stacking
- Holds 40 tubes in 4 x 10 rows
- Top shelf height: 3.4cm (1.03 in.)
- Dimensions: L x W x H: 26 x 11.3 x 10.5cm (10.5 x 4.5 x 4.12 in.)
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Centrifuge Tubes (5 mL) |
| Material | Polypropylene |
| Positions | 40 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 10.5 x 4.5 x 4.125 in. (26 x 11.3 x 10.5cm) |
| Length (Metric) | 26 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction