missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Accessories for Write-on Tape Dispenser

Product Code. 12358767 Shop All SP Scienceware Products
Click to view available options
Holds:
1 or 2 Rolls of Tape
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12358767

Brand: Bel-Art™ F134730001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The U-shaped stainless steel adapter presents the dispenser at a 45° angle off the wall to facilitate writing

  • Economy Model Dispenser (Mfr. No. F13473-0000) can be wall mounted vertically or horizontally with the platform positioned to the left or right
  • Compatible with Wet Surface Pen (sold separately), which offers consistent ink flow on vertical surfaces

Specifications

Product Type Wall Mount Foot
Color Silver
Length (Metric) 13 cm
Width (Metric) 13 cm
Height (Metric) 11 cm
Holds 1 or 2 Rolls of Tape
Material Stainless Steel
Mounting Wall Mount
No. of Compartments 1
Product Style Top Loading
Capacity 4 Rolls x 25 mm W (1 in.) or 5 Rolls x 12 to 19 mm W (1/2 to 3/4 in.)
For Use With (Application) Mounts vertically or horizontally
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.