missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ All-Polyethylene Poly-Hand Pumps

Product Code. 18571114
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
18571114 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18571114 Supplier Bel-Art™ Supplier No. H327870000
  • ONLINE EXCLUSIVE PRICE
    333.00 €
    320.26 € / Pack of 1
    Save 12.74 €
    3% Off
View all promotions
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compatible with all standard drum bungs or carboys

  • Threads directly to standard drum bung or carboy
  • Constructed entirely of rugged polyethylene
  • Inert to strong acids, alkalis and many solvents
  • Delivers by positive pressure on the downstroke of the piston; does not pressurize the vessel
  • Ergonomic handle fits comfortably in gloved hand
  • Pump will efficiently deliver against 3.65 m (12 ft.) head of water and empty drum or carboy to within 3 mm of the bottom
  • Sizes are available to fit 114 and 220L (30-50 gal) plastic or steel drums and 20L (5 gal) carboy

Specifications

Applications Industrial liquid handling
Flow Rate 560 mL/stroke
Pump Tube Length For 20L Carboys
Resistance Properties Alkalis, Detergent, Acid
Material Polyethylene
Product Type Drum Pump
For Use With (Equipment) 5 gal. Drums
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.