missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene Carboy, Handles

Product Code. 15398367
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15398367 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15398367 Supplier Bel-Art™ Supplier No. F107940050
  • ONLINE EXCLUSIVE PRICE
    139.00 €
    133.14 € / Pack of 1
    Save 5.86 €
    4% Off
View all promotions
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For storing and dispensing large batches of culture media, distilled water, and other solutions.

  • Rugged, FDA-grade polypropylene carboys are OSHA 21 CFR 177.1520 compliant for direct contact with foods and beverages
  • USP Class VI certified for demands of biotechnology and pharmaceutical industries
  • Excellent chemical resistance
  • Large handles for ease of transport
  • All components are steam autoclavable at 121°C (250°F): when autoclaving, do not engage cap threads
  • The 83 mm screw cap includes a built-in silicone gasket for positive seal
  • Molded-in bung accepts optional easy-to-use spigot and is located low on carboy for more complete drainage

Specifications

Autoclavable Autoclavable
Capacity (English) 5 gal.
Capacity (Metric) 20 L
Certifications/Compliance USP Class VI, 21CFR177.1520, FDA
Closure Material Polypropylene
Closure Type Threaded
Color White
Disposable Reusable
For Use With (Application) For storing and dispensing large batches of culture media, distilled water and other solutions
Graduations no
Includes Two Large Handles, No Spigot
Material Polypropylene
Mouth Style Wide
Neck Style Threaded
Product Type Carboy
Shape Cylindrical
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.