missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Requires
Operates on one or two carbon/zinc, alkaline or rechargeable D-sized batteries (S943923H) (not included)
- Ideal for field use where no electricity is available.
- Heavy-duty polypropylene.
- Can be used for up to 24 hours of continuous operation.
- Mixes up to 33.8 oz. (1L) with a maximum stirring speed of 900 rpm.
- Speed control knob and easy access ON and OFF switch.
- No cords, top can be removed for quick battery replacement.
- Weighs less than two pounds.
- Great for use in incubators.
- Dimensions: 9.25 x 5 x 3.5 in. (23.4 x 12.7 x 8.89 cm).
Specifications
Specifications
| Speed | 0 to 900 rpm |
| Stirring Positions | 1 |
| Top Plate Material | Polypropylene |
| Capacity | 2 L |
| Display | Analog |
| Shape | Square |
| Voltage | 3 V |
| Height (Metric) | 8.89 cm |
| Length (Metric) | 23.4 cm |
| Width (Metric) | 12.7 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?