missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Bellows Samplers

Product Code. 15436594 Shop All SP Scienceware Products
Click to view available options
Volume (Metric):
20 mL
50 mL
Length (Metric):
39 cm
50 cm
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 15436594

Brand: Bel-Art™ H378230020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provide quick and easy sampling with one-handed operation

  • Long tapered tip with 4 mm opening
  • FDA grade polyethylene construction
  • Graduated to indicate volume collected

Specifications

Material Polyethylene
Sterility Non-sterile
Graduated Yes
Quantity 5/Pk.
Tip Style Tapered
Packaging Type Bag
Color Translucent
Volume (Metric) 20 mL
Length (Metric) 39 cm
Type Bellows Sampler
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.