missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Clear Graduated Cylinders
Description
- Made from clear TPX
- Shatter-proof
- Wide octagonal base prevents tipping and rolling
- Chemical and heat resistant to 177°C (350°F)
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | Plastic |
| Tolerance | Chemical, Heat Resistant |
| Diameter (English) | 0.7 in. |
| Scale | Single |
| Graduations | 0.5 mL |
| Autoclavable | Autoclavable |
| Subdivision | 0.5 mL |
| Shape | Round |
| Base Type | Octagonal |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Haben Sie Verbesserungsvorschläge?