missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Clear Graduated Cylinders

Product Code. 30193477
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Unit Size
30193477 100 mL 1 mL Each
30193476 25 mL 0.5 mL Each
30193423 10 mL 0.1 mL Each
17824728 50 mL 1 mL Each
17834728 250 mL 2 mL Each
17844728 500 mL 5 mL Each
30193431 1000 mL 10 mL Each
30193436 2000 mL 20 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30193477 Supplier Bel-Art™ Supplier No. F286930000
  • ONLINE EXCLUSIVE PRICE
    13.60 €
    10.93 € / Pack of 1
    Save 2.67 €
    19% Off
 Restricted Item
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

No concave meniscus, makes the raised numeral, single scale, graduations simple to interpret.

  • Made from clear TPX
  • Shatter-proof
  • Wide octagonal base prevents tipping and rolling
  • Chemical and heat resistant to 177°C (350°F)
  • Steam autoclavable at 121°C (250°F)

Specifications

Capacity (Metric) 100 mL
Material Plastic
Tolerance Chemical, Heat Resistant
Diameter (English) 1.2 in.
Scale Single
Graduations 1 mL
Autoclavable Autoclavable
Subdivision 1 mL
Shape Round
Base Type Octagonal
Height (English) 10 in.
Height (Metric) 254 mm
Product Type Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.