missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Cloning Cylinders

Product Code. 10552683 Shop All SP Scienceware Products
Change view
Click to view available options
Size:
Large
Medium
Small
Small, Medium, Large (Variety)
Unit Size:
Pack of 40
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
10552683 Medium Pack of 50
10246182 Large Pack of 50
11795176 Small, Medium, Large (Variety) Pack of 40
11717085 Small Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10552683 Supplier Bel-Art™ Supplier No. F378470200
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polystyrene cloning cylinders facilitates the isolation of individual cell clones.

  • Tapered
  • Good sealing surface
  • Polystyrene
  • Sterile

Order Info

Individual sizes supplied five bags of 10 cylinders each; Variety Pack contains four bags with 10 of each size

Specifications

Material Polystyrene
Diameter (Metric) Inside 6.4 mm
Diameter (Metric) 9.5 mm
Height (Metric) 8 mm
Sterility Sterile
Diameter (English) Inside 0.251 in.
Product Type Cloning Cylinder
Height (English) 0.314 in.
For Use With (Application) Isolation of individual cell clones
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.