missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Dispensing Drop Bottles

Product Code. 12358218
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
185 mL
250 mL
500 mL
Unit Size:
Pack of 12
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12358218 60 mL Pack of 12
12338218 15 mL Pack of 12
12348218 30 mL Pack of 12
12368218 125 mL Pack of 12
12378218 185 mL Pack of 12
12388218 250 mL Pack of 12
12398218 500 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12358218 Supplier Bel-Art™ Supplier No. F116370002
  • ONLINE EXCLUSIVE PRICE
    24.75 €
    15.55 € / Pack of 12
    Save 9.20 €
    37% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy-squeeze dispensing bottles allow for critical drop control.

  • Sealer cap snaps on easily and continues to hold a tight seal even after repeated use
  • Tip opening is 0.76 mm (0.030 in.)
  • Molded from low density polyethylene (LDPE)

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Color Translucent, Red
Material LDPE
No. per Pack 12
Sterility Non-sterile
Closure Included Yes
Dropper Capacity 2 oz.
Drop Size 0.002 oz.
Graduated No
Mouth Narrow, Threaded
Height (Metric) 109 mm
Width (English) 1.45 in.
Length (English) 4.28 in.
Height (English) 4.28 in.
Closure Material Polyethylene
Closure Size 18 mm
Diameter (Metric) 36.8 mm
Closure Type Snap
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Cylindrical
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.