missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
For re-suspending bacterial cells, precipitates of nucleic acids or proteins and pellets of other materials.
- Used for resuspending bacterial cells.
- Choose from autoclavable or disposable versions.
Specifications
Specifications
| Capacity (Metric) | 1.5 mL |
| Finish | Unglazed |
| Product Type | Pestle |
| Material | Polypropylene |
| For Use With (Equipment) | 1.5mL Microcentrifuge tube |
| For Use With (Application) | Used for resuspending bacterial cells, precipitates of nucleic acids or proteins and pellets of other materials |
| Length (Metric) | 8.5cm |
| Length (English) | 3.5 in. |
| Type | Disposable Pestles and Microcentrifuge Tubes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?