missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Economy Dippers

Product Code. 17170861
Change view
Click to view available options
Product Type:
Dip Sampler
Dipper
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
17170861 Dip Sampler Each
16669343 Dipper Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17170861 Supplier Bel-Art™ Supplier No. F367850016
  • ONLINE EXCLUSIVE PRICE
    87.55 €
    70.64 € / Pack of 1
    Save 16.91 €
    19% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For convenient sampling from tanks, vats, streams, ponds, lakes

  • Lightweight and portable
  • Thread on 500mL (16 oz.) polypropylene cup can be exchanged to reduce cross contamination
  • Two pouring spouts on cup allow left or right pouring
  • High-density polyethylene plastic handles are strong honeycomb tubes without inserts and are ribbed for sure grip
  • Handle end has a hook for hanging storage

Specifications

Product Type Dip Sampler
Material HDPE
Autoclavable Autoclavable
Capacity (English) 16 oz.
Capacity (Metric) 500 mL
For Use With (Application) For sampling from tanks, ponds, lakes
Length (English) Handle 6 ft.
Length (Metric) Handle 1.8 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.