missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Neoprene Sleeved Gloves
Shop All SP Scienceware Products
Click to view available options
Size:
8
11
Unit Size:
1 pair
Description
- One piece
- Made from bonded neoprene
- For glove boxes with 6 in. glove ports
Specifications
Specifications
| Color | Black |
| Hand | Specific |
| Latex Free | No |
| Material | Bonded Neoprene |
| Product Type | Glove Box Gloves |
| Size | 8 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction