missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Evaporating Dish

Product Code. 11735074 Shop All SP Scienceware Products
Change view
Click to view available options
Capacity (Metric):
175 mL
Unit Size:
Pack of 6
Product Code. Capacity (Metric) unitSize
11735074 175 mL Pack of 6
1 options
This item is not returnable. View return policy

Product Code. 11735074

Brand: Bel-Art™ F409250000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from polypropylene. Evaporating dish is smooth with easy pour spout for use in a variety of laboratory tasks.

  • Useful for titration and evaporation
  • Resists acids and alkalis
  • Autoclavable at 121°C (250°F)
  • Can also be used as a reusable weighing dish
  • 100mm diameter x 42mm deep, holds up to 175mL

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 175 mL
Color Natural
Material Polypropylene
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Evaporating Dish
Volume (Metric) Working 175 mL
For Use With (Application) Titration and Evaporation
Interior Finish Smooth
Height (Metric) 4.2 cm
Diameter (English) 4 in.
Diameter (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.