missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Flea Micro Spinbar™ Magnetic Stirring Bars
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
6.10 € - 6.55 €
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
Color | White |
Product Code | Brand | Diameter (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Length (English) | Price | Quantity & Availability | ||||
11308713
|
Bel-Art™
F37119-0010 |
0.118 in. | 0.394 in. |
6.55 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
11398703
|
Bel-Art™
F37119-0007 |
0.07 in. | 0.27 in. |
6.10 €
Each |
In Stock
Log in to see stock. |
||||
11396944
|
Bel-Art™
F37119-0008 |
0.06 in. | 0.31 in. |
6.10 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
Description
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Small size bar for stirring in vessels such as vials, micro test tubes and centrifuge tubes
- Alnico magnet encapsulated in FDA Grade
- USP Class VI PTFE low friction coating
- Durable and inert
- Autoclave safe
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
Certifications
Manufactured in a registered ISO 9001:2008, as verified by SGS certification
Specifications
Yes | |
FDA, USP Class VI, ISO 9001:2008 | |
White |