missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Fritware™ Porous Polyethylene Sheets

Product Code. 11382224
Change view
Click to view available options
Porosity:
Coarse
Medium
Dimensions (L x W):
18 x 18 in. (46 x 46cm)
Thickness (Metric):
1.6 mm
3.2 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Porosity Dimensions (L x W) Thickness (Metric) Unit Size
11382224 Medium 18 x 18 in. (46 x 46cm) 1.6 mm Each
15320027 Coarse 18 x 18 in. (46 x 46cm) 3.2 mm Each
11392224 Medium 18 x 18 in. (46 x 46cm) 3.2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11382224 Supplier Bel-Art™ Supplier No. H136385116
  • ONLINE EXCLUSIVE PRICE
    150.00 €
    143.15 € / Pack of 1
    Save 6.85 €
    4% Off
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supplied in medium or coarse porosity

  • Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
  • Medium porosity style has an average pore size of 70 microns
  • Coarse porosity style averages 110 microns

Specifications

Filter Type Microporous Filter
Format Sheet
Material HDPE
Material (Membrane) Polyethylene
Pore Size 70 μm
Sterility Non-sterile
For Use With (Application) Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
Porosity Medium
Thickness (Metric) 1.6 mm
Type Porous Polyethylene Sheets
Dimensions (L x W) 18 x 18 in. (46 x 46cm)
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 18 in.
Width (Metric) 46 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.