missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Gas Washing Bottle with Fritware Dispersion Disc
Description
- Gas is dispersed through a removable fitting that has a coarse grade porosity, polyethylene plastic Fritware™ dispersion disc
- The silicone stopper holds 6.3mm (0.25 in.) O.D. tubes for entrance and exit of gas
- 0.5 psi maximum pressure
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.45 oz. |
| Material | Polypropylene |
| Type | Gas Washing Bottle |
| Includes | Two 0.25 in. O.D tubes, removable fitting with porous polyethylene disc |
| Pore Size | 70 μm |
| Porosity | Coarse |
| For Use With (Application) | Designed for use in precipitating elements from gas |
| Quantity | Each |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?