missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Horizontal Pipet Support Rack

Product Code. 12436200
Change view
Click to view available options
Positions:
12
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Unit Size
12436200 12 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12436200 Supplier Bel-Art™ Supplier No. H189600000
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supports pipettes horizontally without pressure on fragile tips

  • Holds 12 volumetric or graduated pipets 1mL and larger
  • The polyethylene support is 24.1 x 17.8 cm (9.5 x 7 in..) wide and 29.2 cm (11.5 in.) high
  • Space between plates is 21.3 cm (8.375 in.) with a 1.9 cm (0.75 in.) diameter carrying bar at the top
  • Supports pipets longer than 22 cm (8.625 in.)

Specifications

Autoclavable Not Autoclavable
Color White
Holds Glass and Plastic Pipets
Material Polyethylene
Positions 12
Shape Teardrop-shaped Openings
Stackable No
Sterility Non-sterile
Width (English) 7 in.
Height (English) 11.5 in.
Product Type Pipet Rack
Shelves None
Height (Metric) 29.2 cm
Array 2 x 6
Width (Metric) 17.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.