missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Replacement Cushion for Inoculating Turntable
Description
- For use with Bel-Art™ Inoculating Turntable
- This economical, hand-operated turntable allows even distribution of bacterial cells in Petri dishes from 60–100mm in diameter
Specifications
Specifications
| Diameter (English) Inside | 4 in. |
| Diameter (Metric) Inside | 8 cm |
| Length (English) | 4 in. |
| Length (Metric) | 8 cm |
| Material | Neoprene |
| Sterility | Non-sterile |
| Size | Short |
| Product Type | Cushion |
| For Use With (Equipment) | Petri Dish Inoculating Turntable (14-512-64) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?