missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Lab-Aire™ II Glassware Drying Racks
Description
Glassware and plasticware drying racks for walls or benchtops
- Dry and store delicate labware including beakers, flasks, bottles, test tubes and cylinders on these space-saving drying racks
- Single-sided benchtop models fit flat against a wall
- Double-sided benchtop models provide double the capacity (up to 114 pegs) with a slightly larger footprint
- Three sizes and lengths of V-channel pegs can be repositioned to hold a variety of labware
- Rugged ABS plastic body and pegs wipe clean and won't corrode
- Wall-mount models have mounting points that fit standard pegboards
- Pegs available separately to reconfigure rack for specific drying requirements
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Cream, Teal |
| Holds | Lab Glassware, Lab Plasticware |
| Material | ABS |
| Positions | 57 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Lab Glassware |
| Size | 375 x 254 x 569 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?