missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ SP Scienceware™ Lab-Aire II™ Single-Sided Electric Benchtop Labware Dryers

Product Code. 30193478
Change view
Click to view available options
Dimensions (L x W x H):
42.5 x 19 x 57.7 cm
Includes:
2 Baskets, 38 Pegs
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Includes Unit Size
30193478 42.5 x 19 x 57.7 cm 2 Baskets, 38 Pegs Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30193478 Supplier Bel Art™ Supplier No. F188192302
 Restricted Item
Estimated Shipment: 09-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offer compact footprint and accelerates drying of labware with warm, circulating air.

Conserve benchtop space by placing single-sided models up against the wall.

  • 400w of drying power gently circulates heated air into and around items to decreases drying time
  • Heat selector knob with three temperature settings: high, medium and low
  • Power button illuminates when in use
  • 8 Amp at 120V, circuit breaker and independent thermo-fuse protects unit from overheating
  • Efficiency is enhanced with replaceable polyurethane foam filter
  • Redirect air flow by inserting plugs instead of pegs into unused peg holes
  • Sturdy bases with excellent balance; can be placed on any flat surface
  • Removable polypropylene baskets for storage of small labware and extra pegs
  • 120V
  • Two or three tier option
  • Baskets hold small glassware including test tubes, pipets

Specifications

Autoclavable Not Autoclavable
Color White
Holds Lab Glassware
Material ABS
Positions 40
Shape Square
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 42.5 x 19 x 57.7 cm
Length (Metric) 42.5 cm
Length (English) 16.75 in.
Width (English) 7.5 in.
Height (English) 22.7 in.
Electrical Requirements 230 V
Includes 2 Baskets, 38 Pegs
Product Type Single Sided Electric Dryer
Shelves 3 Tiers
Height (Metric) 57.7 cm
Array 38 x 1
Width (Metric) 19 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.