missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Lab Companion Cabinet Style Vacuum Desiccator, Amber

Product Code. 18839852
Change view
Click to view available options
Volume (Metric):
11 L
23 L
No. of Shelves:
2/4
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) No. of Shelves Unit Size
18839852 11 L 2/4 Each
16876040 23 L 2/4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18839852 Supplier Bel Art™ Supplier No. F424004101
  • ONLINE EXCLUSIVE PRICE
    1420.00 €
    1253.05 € / Pack of 1
    Save 166.95 €
    11% Off
View all promotions
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Desiccant tray (desiccants sold separately)

UV blocking amber desiccator provides vacuum sustainment in a space maximizing cube.

  • High-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind.
  • Able to maintain 29 in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods.
  • Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange.
  • Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents.
  • Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples.
  • Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater.
  • Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit.
  • High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage.
  • Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit.
  • Six models to choose from; 6, 10, and 20 liter internal volume in clear or UV blocking amber.

Specifications

Color Amber
Material Polycarbonate
Product Type Vacuum Desiccator
Door Type Hinged
Includes Desiccant tray, 2 perforated shelves, built-in ports, door-mounted analog vacuum gauge
Max. Shelf Load 3 kg
No. of Shelves 2/4
Style Cabinet
Volume (English) 0.4 cu. ft.
Volume (Metric) 11 L
Dimensions (D x W x H) Interior 10 x 24.8 x 9.37 in. (25.4 x 24.8 x 23.8 cm)
Width (English) 12.62 in.
Width (English) Door 8.12 in.
Width (English) Interior 24.8 in.
Width (Metric) 32.2 cm
Width (Metric) Door 20.8 cm
Width (Metric) Interior 24.8 cm
Height (Metric) 27 cm
Height (English) 10.62 in.
Height (English) Door Opening 9.3 in.
Height (English) Interior 9.37 in.
Height (Metric) Door Opening 23.8 cm
Height (Metric) Interior 23.8 cm
Depth (English) 11.25 in.
Depth (English) Interior 10 in.
Depth (Metric) 28.5 cm
Depth (Metric) Interior 25.4 cm
Diameter (English) Outer 11.25 in.
Diameter (Metric) Inner 24.8 cm
Diameter (Metric) Outer 28.575 cm
Weight (English) 9.25 lb.
Weight (Metric) 4.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.