missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Lab Companion Cabinet Style Vacuum Desiccator, Clear

Product Code. 15605439
Change view
Click to view available options
Volume (Metric):
11 L
23 L
35 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15605439 23 L Each
15369807 35 L Each
17492883 11 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15605439 Supplier Bel Art™ Supplier No. F424004021
  • ONLINE EXCLUSIVE PRICE
    1800.00 €
    1710.70 € / Pack of 1
    Save 89.30 €
    4% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Desiccant tray (desiccants sold separately)

Clear desiccator provides vacuum sustainment in a space maximizing cube.

  • Able to maintain 29 in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods
  • Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange
  • Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents
  • Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples
  • Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater
  • Single piece molded design (except the door) enables outstanding vacuum capability with virtually no leakage and exceptional durability
  • Cabinet style provides maximum useable space
  • Hinged door allows easy access; built in locking tabs secure the door when not under vacuum
  • Analog vacuum gauge in front door allows vacuum level checking at a glance
  • Perforated shelves can be repositioned to accommodate various storage needs (additional shelves sold separately)
  • Built-in ports permit attachment of up to 3 additional valves (sold separately)
  • Stackable space-saving design allows efficient use of work space
  • Eight models to choose from; 11, 23, 35, and 45 liter internal volume in clear or UV blocking amber

Specifications

Color Clear
Material Polycarbonate
Product Type Vacuum Desiccator
Door Type Hinged
Includes Desiccant tray, 2 perforated shelves, built-in ports, door-mounted analog vacuum gauge
Max. Shelf Load 5 kg
No. of Shelves 2/4
Style Cabinet
Volume (English) 0.8 cu. ft.
Volume (Metric) 23 L
Dimensions (D x W x H) Interior 14.37 x 13.6 x 9.75 in. (36.5 x 34.6 x 24.6 cm)
Width (English) 16.5 in.
Width (English) Door 11.6 in.
Width (English) Interior 13.6 in.
Width (Metric) 42 cm
Width (Metric) Door 29.5 cm
Width (Metric) Interior 34.6 cm
Height (Metric) 28 cm
Height (English) 11 in.
Height (English) Door Opening 9.6 in.
Height (English) Interior 9.75 in.
Height (Metric) Door Opening 24.5 cm
Height (Metric) Interior 24.6 cm
Depth (English) 15.62 in.
Depth (English) Interior 14.37 in.
Depth (Metric) 39.7 cm
Depth (Metric) Interior 36.5 cm
Diameter (English) Outer 15.62 in.
Diameter (Metric) Inner Desiccator
Diameter (Metric) Outer 39.67 cm
Weight (English) 18 lb.
Weight (Metric) 8.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.