missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Lab Companion Round Style Vacuum Desiccator

Product Code. 15562607
Change view
Click to view available options
Volume (English):
0.2 cu. ft.
0.4 cu. ft.
0.7 cu. ft.
Height (English):
13 in.
15 in.
18.75 in.
Width (English):
11.25 in.
13 in.
16.75 in.
Color:
Clear
UV Amber
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (English) Height (English) Width (English) Color unitSize
15562607 0.4 cu. ft. 15 in. 13 in. Clear Each
15526414 0.2 cu. ft. 13 in. 11.25 in. Clear Each
15234924 0.4 cu. ft. 15 in. 13 in. UV Amber Each
16670533 0.7 cu. ft. 18.75 in. 16.75 in. Clear Each
17926760 0.7 cu. ft. 18.75 in. 16.75 in. UV Amber Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15562607 Supplier Bel Art™ Supplier No. F424002121
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Desiccant tray (desiccants sold separately)

Easy to view vacuum gauge eliminates the guesswork.

  • High-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind.
  • Able to maintain 29 in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods.
  • Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange.
  • Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents.
  • Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples.
  • Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater.
  • Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit.
  • High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage.
  • Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit.
  • Six models to choose from; 6, 10, and 20 liter internal volume in clear or UV blocking amber.

Specifications

Color Clear
Material Polycarbonate
Product Type Vacuum Desiccator
Includes Desiccant tray, built-in analog vacuum gauge, silicone o-ring and locking ring, Viton™ 3-way valve
Max. Shelf Load 20 kg
No. of Shelves 1
Style Round
Volume (English) 0.4 cu. ft.
Volume (Metric) 10 L
Width (English) 13 in.
Width (Metric) 35.3 cm
Height (Metric) 40 cm
Height (English) 15 in.
Diameter (Metric) Inner 23.6 cm
Diameter (Metric) Outer 35.3 cm
Weight (English) 5.75 lb.
Weight (Metric) 2.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.