missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Large Industrial Drum Funnel
Description
- One-piece construction and 6.35 mm (0.25 in.) thickness withstand industrial use
- The top cylindrical section is 36 cm O.D. x 13 cm high (15 x 5 in.) with a 2.54 cm (1 in.) wide top flange
- The 45 degree cone is 11 cm (4.5 in.) high and a 14 cm (5.5 in.) long stem tapers from 51 mm (2 in.) to 44 mm (1.75 in.) O.D.
- Overall height is 39 cm (15.5 in.)
- Volume is 25L (6.7 gal.) or 1550 cubic inches
Specifications
Specifications
| Diameter (Metric)Top | 42.5 cm |
| Capacity (Metric) | 18 L |
| Material | Polyethylene |
| Height (Metric) | 38 cm |
| Includes | 11 cm H 45° Cone |
| Length (Metric) Stem | 12.6 cm |
| Product Type | Utility Funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?