missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Large Volume Polypropylene Beaker

Product Code. 11725074
Change view
Click to view available options
Capacity (Metric):
10 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11725074 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11725074 Supplier Bel-Art™ Supplier No. F262190010
  • ONLINE EXCLUSIVE PRICE
    173.00 €
    170.55 € / Pack of 1
    Save 2.45 €
    1% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Resistant to chemicals. Bel-Art™ Large Volume Polypropylene Beaker features flared rims and spouts for quick, easy pouring when large volumes are handled.

  • Enhanced with raised numeric graduations for better viewing of content volume
  • Convenient hand-slot at base for easy lifting
  • Steam autoclavable at 121°C (250°F)
  • Chemically resistant

Specifications

Capacity (English) 338.14 oz.
Diameter (English) Base 8.74 in.
Diameter (English)Top 10.47 in.
Diameter (Metric) Base 22.2 cm
Diameter (Metric)Top 26.6 cm
Capacity (Metric) 10 L
Material Polypropylene
Height (English) 12.24 in.
Height (Metric) 31.1 cm
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin, Low Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.