missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Lattice Support Stand

Product Code. 16386285
Change view
Click to view available options
Height (Metric):
72.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric)
16386285 72.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16386285 Supplier Bel-Art™ Supplier No. F389940000
  • ONLINE EXCLUSIVE PRICE
    290.40 €
    242.00 € / Pack of 1
    Save 48.40 €
    16% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides maximum capacity of small lightweight items such as glassware and heavy items such as mechanical stirrers

  • Extended base and three, evenly spaced, rigid aluminum support rods
  • Weighted polypropylene base for use in severe corrosive conditions
  • Stain resistant and provides maximum stability
  • Comes with three solid aluminum rods securely screwed into base
  • Used with Bel-Art Clamps with part No. H18354-0000 and H18350-0000

Order Info

Horizontal rods sold separately

Specifications

Material Polypropylene, Aluminum
Height (Metric) 72.5 cm
Length (English) 48 in.
Length (Metric) 122 cm
Width (English) Base 8.46 in.
Width (Metric) Base 21.48 cm
Includes Three evenly spaced aluminum rods
Product Type Lattice Support Stand
For Use With (Equipment) Bel-Art clamps
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.