missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Lead-Lined Polyethylene Storage Boxes

Product Code. 31337570
Change view
Click to view available options
Dimensions (L x W x H):
8 x 12 x 8 in. (20 x 30 x 20cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H)
31337570 8 x 12 x 8 in. (20 x 30 x 20cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31337570 Supplier Bel Art™ Supplier No. F249600002
  • ONLINE EXCLUSIVE PRICE
    1315.00 €
    1300.98 € / Pack of 1
    Save 14.02 €
    1% Off
 Restricted Item
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For storing vials of isotopes, contaminated instruments and tools, radioactive samples, solutions or waste

  • 0.76 mm (0.030 in.) thick lead shield encased in 6.4 mm (0.25 in.) thick high-density polyethylene
  • Each box covered with same lead/polyethylene construction with 32 mm (1.25 in.) external overlap designed to prevent radiation escape
  • Handle opening: 89 x 29 mm (3.5 x 1.125 in.)

Specifications

Dimensions (L x W x H) 8 x 12 x 8 in. (20 x 30 x 20cm)
For Use With (Application) For storing vials of isotopes, contaminated instruments and tools, radioactive samples, solutions, or waste
Height (English) 8 in.
Height (Metric) 20cm
Length (English) 8 in.
Length (Metric) 20cm
Product Type Lead lined Storage box
Width (English) 12 in.
Width (Metric) 30cm
Capacity 10 L
Material Polyethylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.