missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Liquid Nitrogen-Cooled Mini Mortar

Product Code. 13442499 Shop All SP Scienceware Products
Change view
Click to view available options
Capacity (Metric):
1.5 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
13442499 1.5 mL Each
1 options
This item is not returnable. View return policy

Artikelnummer. 13442499

Brand: Bel-Art™ H372600100

Kun null tilbage
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Freeze and process tiny tissue samples within a microcentrifuge tube

  • Stainless steel mortar has a welded fixture to hold a microcentrifuge tube
  • The mortar is suspended above a stainless steel cavity which holds the liquid nitrogen within a heavily insulated blue polyethylene housing
  • Prevents cracking of microcentrifuge tube by eliminating direct contact with liquid nitrogen
  • Permits grinding of smaller amounts of tissue within a tube which reduces sample loss and collection time
  • Tube contents are frozen by the liquid nitrogen that surrounds the mortar: This prevents the tube from cracking by eliminating direct contact with liquid nitrogen
  • Includes 5 in. (12.7cm) long stainless steel pestle with 4 in. W x 3/4 in. D (10.2 x 1.9cm) polyethylene T-handle
  • Housing overall dimensions: 6.5 in. D (16.5cm) x 4.5 in. H (11.4cm); suction feet keep it stable on the workbench
  • Suction feet keep the unit stable on the workbench

Ordreinfo

Mortar overall dimensions: 6 1/2 in. D (16.5cm) x 4 1/2 in. H (11.4cm)

Tekniske data

Capacity (Metric) 1.5 mL
Finish Polished
Product Type Liquid Nitrogen-cooled Mini Mortar
Material Stainless Steel
For Use With (Application) Freeze and process tiny tissue samples within a microcentrifuge tube
Height (English) 4.5 in.
Height (Metric) 11.4cm
Includes Stainless Steel pestle with Polyethylene handle
Type Mini Mortar and Pestle
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.