missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Liquid Nitrogen-Cooled Mortar

Product Code. 10489984 Shop All SP Scienceware Products
Change view
Click to view available options
Includes:
Mortar Bowl, Housing
Motar Only
Unit Size:
Each
Product Code. Includes unitSize
10489984 Mortar Bowl, Housing Each
10587505 Motar Only Each
2 options
This item is not returnable. View return policy

Product Code. 10489984

Brand: Bel Art™ H372600000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer.

Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer.

  • 304 stainless steel mortar suspended above a stainless steel bowl holds liquid nitrogen
  • Spare mortars (12-947-2) are useful for grinding different types of samples on the same day
  • Insulated handle is removable for saving space; 10.2 cm (4 in.) long
  • Three suction cup feet stabilize the unit on the workbench
  • Recommended size pestle is any size appropriate for a 275 ml mortar (not included)

Order Info

Housing measures 6 1/2 dia. x 4 1/2 in.H (16.5 x 11.4cm).

Specifications

Item Description Liquid nitrogen-cooled mortar set
Capacity (Metric) 275 mL
Finish Polished
Capacity (English) 9.29 oz.
Diameter (English) Outer 6.5 in.
Diameter (Metric) Outer 16.5cm
Product Type Liquid Nitrogen-cooled Mortar
Material Stainless Steel
For Use With (Equipment) Recommend pestle suitable for use with a 275mL mortar
For Use With (Application) Ideal for processing frozen tissue samples
Includes Mortar Bowl, Housing
Capacity 9.29 oz., 275mL
Type Stainless Steel Ladle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.