missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer.
- 304 stainless steel mortar suspended above a stainless steel bowl holds liquid nitrogen
- Spare mortars (12-947-2) are useful for grinding different types of samples on the same day
- Insulated handle is removable for saving space; 10.2 cm (4 in.) long
- Three suction cup feet stabilize the unit on the workbench
- Recommended size pestle is any size appropriate for a 275 ml mortar (not included)
Order Info
Housing measures 6 1/2 dia. x 4 1/2 in.H (16.5 x 11.4cm).
Specifications
Specifications
| Item Description | Replacement Mortar for 129471 |
| Capacity (Metric) | 275 mL |
| Finish | Polished |
| Product Type | Liquid Nitrogen-cooled Mortar Set |
| Material | Stainless Steel |
| For Use With (Equipment) | Liquid Nitrogen-cooled Mortar |
| For Use With (Application) | Ideal for processing frozen tissue samples |
| Includes | Motar Only |
| Type | Stainless Steel Mortar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?