missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Long-Handled Dippers

Product Code. 11312214
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Length (Metric) Handle:
0.9 m
1.8 m
3.7 m
Length (English) Handle:
3 ft.
6 ft.
12 ft.
Includes:
One-Piece Handle
Two-Piece Handle
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Handle Length (English) Handle Includes Unit Size
11312214 500 mL 1.8 m 6 ft. One-Piece Handle Each
11302214 500 mL 0.9 m 3 ft. One-Piece Handle Each
11322214 500 mL 3.7 m 12 ft. Two-Piece Handle Each
11352214 1000 mL 1.8 m 6 ft. One-Piece Handle Each
11362214 1000 mL 3.7 m 12 ft. Two-Piece Handle Each
11332214 500 mL 3.7 m 12 ft. One-Piece Handle Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11312214 Supplier Bel-Art™ Supplier No. F367810016
  • ONLINE EXCLUSIVE PRICE
    104.00 €
    102.13 € / Pack of 1
    Save 1.87 €
    1% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.

  • High-density polyethylene dippers will not rust or corrode
  • Provides excellent chemical resistance
  • Handle is welded to the rigid bowl at a 45° angle
  • End of the handle has a hook for hanging
  • Handle diameter: 29 mm (1.13 in.)

Specifications

Product Type Dipper
Material HDPE
Autoclavable Not Autoclavable
Includes One-Piece Handle
Handle Type Long
Capacity (English) 16 oz.
Capacity (Metric) 500 mL
For Use With (Application) For easy sampling from tanks, vats, and lakes
Diameter (English) Handle 1.13 in.
Diameter (Metric) Handle 2.9 cm
Length (English) Handle 6 ft.
Length (Metric) Handle 1.8 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.