missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Measure-Matic Dispenser

Product Code. 10123714
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10123714 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10123714 Supplier Bel-Art™ Supplier No. F116540000
  • ONLINE EXCLUSIVE PRICE
    35.85 €
    29.99 € / Pack of 1
    Save 5.86 €
    16% Off
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Squeezing forces the desired volume, 5 mL to 25 mL, of liquid through the tube and into the cup.

  • When pressure is released, excess fluid returns into the bottle for spill free pouring
  • Polypropylene dispensing cup slides onto a polypropylene delivery tube which is set in a low-density polyethylene storage bottle
  • A supplied hollow stopper serves as a dust cover

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Translucent
Material LDPE
No. per Pack 1
Sterility Non-sterile
Closure Included Yes
Dropper Capacity 16 oz.
Graduated No
Mouth Narrow, Threaded
Height (Metric) 241.3 mm
Width (English) 3.07 in.
Length (English) 9.5 in.
Height (English) 9.5 in.
Closure Material Polyethylene
Closure Size 18 mm
Diameter (Metric) 76 mm
Closure Type Hollow Stopper
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Cylindrical
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.