missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Micro Funnels

Product Code. 12334016
Change view
Click to view available options
Diameter (Metric) Stem:
0.6 cm
0.8 cm
Capacity (Metric):
5.2 mL
8.1 mL
15.7 mL
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Stem Capacity (Metric) unitSize
12334016 0.8 cm 15.7 mL Pack of 12
12324016 0.8 cm 8.1 mL Pack of 12
12314016 0.6 cm 5.2 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12334016 Supplier Bel-Art™ Supplier No. F146850043
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for micro work, filling burets, manometers and small bottles

  • Polypropylene funnels are steam autoclavable at 121°C (250°F)

Specifications

Capacity (Metric) 15.7 mL
Diameter (Metric) Stem 0.8 cm
Material Polypropylene
Height (Metric) 5.8 mm
Autoclavable Autoclavable
For Use With (Application) For micro work, filling burettes, manometers and small bottles
Product Type Filling Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.