missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Additional Mesh Inserts
Alle ansehen SP Scienceware Produkte
missing translation for 'orderingAttributeHoverText'
Screen Size:
Set of 8 (25 Mesh, 35 Mesh, 45 Mesh, 60 Mesh, 80 Mesh, 120 Mesh, 170 Mesh, 230 Mesh)
missing translation for 'unitSize'
Each
Beschreibung
- Made from phosphor-bronze
- Removable
- Includes pack of 8 phosphor-bronze screen inserts, 1 each of 25, 35, 45, 60, 80, 120, 170 and 230 standard mesh
Spezifikation
Spezifikation
| Description | Removable |
| Type | Sieve Insert |
| Diameter (English) Outer | 2.2 in. |
| For Use With (Equipment) | Mini-Sieve micro sieve set |
| Includes | Pack of 8 phosphor-bronze screen inserts, 1 each of 25, 35, 45, 60, 80, 120, 170 and 230 standard mesh |
| Diameter (Metric) Outer | 56 mm |
| Frame Material | Plastic |
| Screen Size | Set of 8 (25 Mesh, 35 Mesh, 45 Mesh, 60 Mesh, 80 Mesh, 120 Mesh, 170 Mesh, 230 Mesh) |
| Mesh Material | Phosphor Bronze |
| Sieve Number | Set of 8 (25, 35, 45, 60, 80, 120, 170, and 230) |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur