missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Bottle and Vial Racks

Product Code. 15520002
Change view
Click to view available options
Holds:
Tubes (30 mm)
Vials (13 mm)
Vials (16 mm)
Vials (20 mm)
Vials (25 mm)
Material:
Polyethylene
Polypropylene
Positions:
6
12
20
30
42
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Material Positions Unit Size
15520002 Tubes (30 mm) Polyethylene 6 Each
10062614 Vials (20 mm) Polypropylene 20 Each
10584854 Vials (13 mm) Polypropylene 42 Each
10164674 Vials (16 mm) Polypropylene 30 Each
15510002 Vials (25 mm) Polypropylene 12 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15520002 Supplier Bel Art™ Supplier No. F185140030
  • ONLINE EXCLUSIVE PRICE
    29.70 €
    19.35 € / Pack of 1
    Save 10.35 €
    34% Off
View all promotions
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offered in 5 grid configurations and fit most small vials and bottles.

Offered in 5 grid configurations. Bel Art™ SP Scienceware™ No-Wire™ Bottle and Vial Racks fits most small vials and bottles.

  • Small enough to hold in one hand
  • Submersible
  • Autoclavable and chemical-resistant
  • Dimensions (L x W x H): 5 x 4 x 1.7 in. (13 x 11 4.3 cm)
  • Ship flat but assemble quickly and easily

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (30 mm)
Material Polyethylene
Positions 6
Shape Square
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 5 x 4 x 1.7 in. (13 x 11 x 4.3 cm)
Length (Metric) 13 cm
Length (English) 5 in.
Width (English) 4 in.
Height (English) 1.7 in.
Includes Rack Only
Product Type Bottle Rack
Diameter (Metric) Inner 30 mm
Shelves 3 Tiers
Height (Metric) 4.3 cm
Array 2 x 3
Width (Metric) 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.