missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Grip Racks

Product Code. 10318474
Change view
Click to view available options
Positions:
40
60
90
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Holds unitSize
10318474 40 Tubes (16 to 20 mm) Each
10296294 90 Tubes (10 to 13 mm) Each
10041392 60 Tubes (13 to 16 mm) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10318474 Supplier Bel Art™ Supplier No. F187490002

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Test tubes hang in any position, even inverted

Test tubes hang in any position, even inverted

  • Tiny retainer fingers in each well hold each tube securely, perfect for decanting or in a water bath
  • Molded of autoclavable polypropylene that sinks in a water bath
  • End plates have space for labeling and wells have alphanumeric identification
  • Fits most automated sampling equipment
  • Stackable
  • Easy to assemble: Snaps together

Order Info

Dimensions (L x W x H): 4 1/8 x 9 3/4 x 2 3/4 in. (11 x 25 x 7cm)

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (16 to 20 mm)
Material Polypropylene
Positions 40
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 9.75 x 4.12 x 2.75 in. (24.8 x 10.5 x 7 cm)
Length (Metric) 24.8 cm
Length (English) 9.75 in.
Width (English) 4.12 in.
Height (English) 2.75 in.
Product Type Test Tube Grip Rack
Shelves 3 Tiers
Height (Metric) 7 cm
Array 10 x 4
Width (Metric) 10.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.