missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Grip Racks

Product Code. 10041392 Shop All SP Scienceware Products
Click to view available options
Positions:
40
60
90
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10041392

Brand: Bel Art™ F187490001

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Test tubes hang in any position, even inverted

Test tubes hang in any position, even inverted

  • Tiny retainer fingers in each well hold each tube securely, perfect for decanting or in a water bath
  • Molded of autoclavable polypropylene that sinks in a water bath
  • End plates have space for labeling and wells have alphanumeric identification
  • Fits most automated sampling equipment
  • Stackable
  • Easy to assemble: Snaps together

Order Info

Dimensions (L x W x H): 4 1/8 x 9 3/4 x 2 3/4 in. (11 x 25 x 7cm)

Specifications

Product Type Test Tube Grip Rack
Array 12 x 5
Autoclavable Autoclavable
Color White
Holds Tubes (13 to 16 mm)
Material Polypropylene
Positions 60
Shape Rectangular
Shelves 3 Tiers
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 9.75 x 4.12 x 2.75 in. (24.8 x 10.5 x 7 cm)
Length (Metric) 24.8 cm
Length (English) 9.75 in.
Width (Metric) 10.5 cm
Width (English) 4.12 in.
Height (Metric) 7 cm
Height (English) 2.75 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.