missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Pipet Support Rack

Product Code. 10223143
Change view
Click to view available options
Positions:
50
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Unit Size
10223143 50 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10223143 Supplier Bel-Art™ Supplier No. F189530000
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sturdy rack holds 50 pipets in a vertical 5 x 10 arrangement for safe, convenient storage

Sturdy rack holds 50 pipets in a vertical 5 x 10 arrangement for safe, convenient storage

  • Top and middle decks have 16mm diameter holes; Bottom deck holes are tapered from 16 mm to 6 mm diameter to prevent tips from touching benchtop
  • End plates have handles for easy carrying
  • Rugged polypropylene
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Translucent
Holds Pipets
Material Polypropylene
Positions 50
Shape Rectangular
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 8.37 x 4.5 x 8.87 in. (21.25 x 11.43 x 22.52cm)
Length (Metric) 21.25 cm
Length (English) 8.37 in.
Width (English) 4.5 in.
Height (English) 8.87 in.
Product Type Pipet Rack
Shelves 3 Tiers
Height (Metric) 22.52 cm
Array 10 x 5
Width (Metric) 11.43 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.