missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polyethylene Drying Tubes with Tubing Fittings

Product Code. 17840695
Change view
Click to view available options
Length (Metric):
22 mm
152 mm
203 mm
Product Type:
Drying Tube
Drying Tube Replacement Tip
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Product Type Unit Size
17840695 22 mm Drying Tube Replacement Tip Pack of 12
11801223 152 mm Drying Tube Pack of 12
11801273 203 mm Drying Tube Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17840695 Supplier Bel-Art™ Supplier No. F199650000
  • ONLINE EXCLUSIVE PRICE
    18.75 €
    15.65 € / Pack of 12
    Save 3.10 €
    16% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

Desiccants

Fill these unbreakable polyethylene straight tubes with a desiccant. Tubes supplied with fittings that accept 0.25 - 0.375 in. tubing.

  • Dimensions: 16mm I.D. x 19mm O.D. (0.675 x 0.75 in.) in three length options (4, 6 or 8 in.)
  • Each tube is supplied with two polypropylene fittings which accept 6.4 to 9.5mm (0.25 to 0.375 in.) I.D. tubing
  • Additional fitting tips can be purchased separately
  • Drying agent not included

 

Specifications

Fits Tubing 6.4 to 9.5 mm
Length (English) Tip 0.87 in.
Length (English) 0.87 in.
Length (Metric) Tip 22 mm
Length (Metric) 22 mm
Material Polyethylene
Product Type Drying Tube Replacement Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.