missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Constructed of translucent polypropylene, ideal for general laboratory use and offer well designed spouts and large handles.
- Metric graduations molded into outside wall
- Steam autoclavable at 121°C (250°F)
- Balanced handle for controlled pouring
- 5000 mL (5 L) and 10000 mL (10 L) models feature an updated molded handle for a more secure grip, and a redesigned hand-slot at base for easy lifting
Specifications
Specifications
| Capacity (English) | 33.8 oz. |
| Diameter (English)Top | 10.5 in. |
| Diameter (Metric)Top | 26.67 cm |
| Capacity (Metric) | 10 L |
| Material | Polypropylene |
| For Use With (Application) | For Controlled Pouring, Chemically Resistant and Shatterproof |
| Height (English) | 12.6 in. |
| Height (Metric) | 32 cm |
| Increments | 100 mL |
| Temperature (English) Max. Operating | 250°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
