missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Polypropylene Multipurpose Trays
Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W x H):
12.75 x 10.5 x 4.25 in.
Unit Size:
Each
Description
- The substantial depth and 8.5L (9 qt) volume of each can be used to hold a large quantity of samples in a water bath or on ice
- The trays are steam autoclavable at 121°C (250°F) and excellent for holding instruments while autoclaving
- Use in a sink when cleaning glassware to reduce chance of damage or for transporting labware
- Inside corners are rounded for easy cleaning
- The top rim adds rigidity and provides handholds for transport
- Each size nests with identical trays to minimize storage space requirements
Specifications
Specifications
| Capacity (Metric) | 8.5 L |
| Dimensions (L x W x H) | 12.75 x 10.5 x 4.25 in. |
| Color | Blue |
| Height (Metric) | 10.8 cm |
| Length (Metric) | 32.4 cm |
| Material | Polypropylene |
| Type | Multipurpose Tray |
| Width (Metric) | 26.7 cm |
| Length (English) | 12.75 in. |
| Height (English) | 4.25 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction