missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Powder Funnels
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
138 mL
Diameter (Metric) Stem:
1.8 cm
Unit Size:
Pack of 12
Description
- 60° angle
- Steam autoclavable at 121°C (250°F)
- Stem length 25 mm
Specifications
Specifications
| Capacity (Metric) | 138 mL |
| Diameter (Metric) Stem | 1.8 cm |
| Material | Polypropylene |
| Height (Metric) | 8.3 cm |
| Angle | 60° |
| Autoclavable | Autoclavable |
| For Use With (Application) | For transferring powders |
| Length (Metric) Stem | 2.5 cm |
| Product Type | Filling Funnel (Powders) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction