missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ 50 mL Centrifuge Tube Racks

Product Code. 11382204
Change view
Click to view available options
Positions:
8
16
36
Dimensions (L x W x H):
14.9 x 15.6 x 9.2 cm
14.9 x 8 x 9.2 cm
22.9 x 22.3 x 8.9 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Dimensions (L x W x H) Unit Size
11382204 16 14.9 x 15.6 x 9.2 cm Each
11372204 8 14.9 x 8 x 9.2 cm Each
12388169 36 22.9 x 22.3 x 8.9 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11382204 Supplier Bel Art™ Supplier No. F187940001
Spotlight Offers
Use promo code 28038
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Organizes tubes for storage and processing.

  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Steam autoclavable at 121 degree C (250 degree F)
  • Temperature range: -223° to 121°C (-369° to 250°F)
  • Supports 50 mL plastic centrifuge tubes in individual wells, each 30 mm square

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (50 mL)
Material Epoxy-coated Steel
Positions 16
Shape Square
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 14.9 x 15.6 x 9.2 cm
Length (Metric) 14.9 cm
Length (English) 5.87 in.
Width (English) 6.12 in.
Height (English) 3.62 in.
Product Type Centrifuge Tube Rack
Shelves 3 Tiers
Height (Metric) 9.2 cm
Array 4 x 4
Width (Metric) 15.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.