missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Poxygrid™ B.O.D. Bottle Rack

Product Code. 15343954
Change view
Click to view available options
Holds:
Biological Bottles (300 mL)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
15343954 Biological Bottles (300 mL) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15343954 Supplier Bel-Art™ Supplier No. F169690012
  • ONLINE EXCLUSIVE PRICE
    145.00 €
    138.16 € / Pack of 1
    Save 6.84 €
    4% Off
 Restricted Item
Estimated Shipment: 09-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Racks have 12 places (3 x 4 rows) for 300 mL Biological Oxygen Demand Bottles

  • Stackable for storage or refrigeration allowing 16.7 cm (6.56 in.) between racks
  • Made from epoxy coated steel wire
  • Autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Biological Bottles (300 mL)
Material Steel Wire
Positions 12
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 9.25 x 12.5 x 7.25 in. (24 x 32 x 18cm)
Length (Metric) 24 cm
Length (English) 9.25 in.
Width (English) 12.5 in.
Height (English) 7.25 in.
Product Type Bottle Rack
Diameter (Metric) Inner 67 mm
Shelves None
Height (Metric) 18 cm
Array 3 X 4
Width (Metric) 32 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.